Add More Items
View All Quick Selects
Below you can add an image for 'LAG384 DOTTIE L H COMPANY' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lag Screw, Steel, Hex Head, 2 In Length, Zinc Plated, 3/8 In Diameter, 9/16 In Drive Size, 0.05 LB
Available now at Lee's Summit: In Stock
Total Availability: In Stock
Lee's Summit Availability: In Stock
Book Price
$82.05
Per 100
Lag Screw, Steel, Hex Head, 3 In Length, Zinc Plated, 3/8 In Diameter, 9/16 In Drive Size, 0.09 LB
Ready to ship from Lenexa: In Stock
Lenexa Availability: Out Of Stock
$106.81
Hex Head Lag Screw, Steel Material, 3/8 X 1 In. Size, Zinc Plated Finish, 9/16 In. Head Size
Check local availability
$67.96
Lag Screw, Steel, Hex Head, 4 In Length, Zinc Plated, 3/8 In Diameter, 9/16 In Drive Size, 0.1 LB
$141.00
Hex Head Lag Screw, Steel Material, 3/8 X 3-1/2 In. Size, Zinc Plated Finish, 9/16 In. Head Size
$93.82
Hex Head Lag Screw, Steel Material, 3/8 X 2-1/2 In. Size, Zinc Plated Finish, 9/16 In. Head Size
$122.13
Hex Head Lag Screw, Steel Material, 3/8 X 1-1/2 In. Size, Zinc Plated Finish, 9/16 In. Head Size
$75.37
Hex Head Lag Screw, Steel Material, 1/2 X 3 In. Size, Zinc Plated Finish, 3/4 In. Head Size
$219.57
Hex Head Lag Screw, Steel Material, 1/2 X 5 In. Size, Zinc Plated Finish, 3/4 In. Head Size
$302.44
Hex Head Lag Screw, Steel Material, 1/2 X 4 In. Size, Zinc Plated Finish, 3/4 In. Head Size
$263.23
Hex Head Lag Screw, Steel Material, 1/2 X 6 In. Size, Zinc Plated Finish, 3/4 In. Head Size
$371.11
Lag Screw, Steel, Hex Head, 3 In Length, Zinc Plated, 1/4 In Diameter, 7/16 In Drive Size, 0.04 LB
$55.56
Hex Head Lag Screw, Steel Material, 1/2 X 2 In. Size, Zinc Plated Finish, 3/4 In. Head Size
$165.99
Lag Screw, Steel, Hex Head, 2 In Length, Zinc Plated, 1/4 In Diameter, 7/16 In Drive Size, 0.03 LB
$44.40
Hex Head Lag Screw, Steel Material, 1/2 X 4-1/2 In. Size, Zinc Plated Finish, 3/4 In. Head Size
$224.36
Lag Screw, Steel, Hex Head, 4 In Length, Zinc Plated, 5/16 In Diameter, 1/2 In Drive Size, 0.07 LB
$80.04
Hex Head Lag Screw, Steel Material, 1/4 X 2-1/2 In. Size, Zinc Plated Finish, 7/16 In. Head Size
$51.60
Hex Head Lag Screw, Steel Material, 1/4 X 3-1/2 In. Size, Zinc Plated Finish, 7/16 In. Head Size
$48.98
Hex Head Lag Screw, Steel Material, 1/4 X 1-1/2 In. Size, Zinc Plated Finish, 7/16 In. Head Size
$41.75
Hex Head Lag Screw, Steel Material, 5/16 X 2 In. Size, Zinc Plated Finish, 1/2 In. Head Size
$47.93
20
Popularity
Default